Shop All Safety Cabinets
Justrite
Haz Material Safety Cabinet, 54 Gal, Blue
Mfr # 865428
Zoro # G3365286
product price: $3,000.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,000.00
Free 30-Day Returns
Key Features
- Capacity 54 gal
- Width 23-1/4"
- Depth 34"
- Height 65"
- Door Type Self-Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 865428
- Zoro # G3365286
- UPC # 697841154612
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23-1/4" |
Depth | 34" |
Height | 65" |
Door Opening Width | 20 1/2 in |
Exterior Dimensions (WxDxH) - Hazmat | 23 1/4 in x 34 in x 65 in |
Exterior Width | 23 1/4 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 34 in x 65 in |
Description
Corrosive Cabinet, Safety Cabinet Type Slimline, Capacity 54 gal, Height 65 In., Width 23-1/4 In., Depth 34 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Blue, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82604-00000)
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick (419S0316BY)
- BRADY NFPA Sign, 10 in Height, 10 in Width, Diamond (58503)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (982S0035BL)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 30 gal., Yellow, Legs (1030SL-50)
- Justrite Safety Cabinets