Shop All Safety Cabinets
Justrite
Haz Material Safety Cabinet, 45 Gal, Blue
Mfr # 864528
Zoro # G2218931
product price: $2,200.00
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,200.00
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 864528
- Zoro # G2218931
- UPC # 697841154698
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Door Opening Width | 40 3/4 in |
Exterior Dimensions (WxDxH) - Hazmat | 43 in x 18 in x 65 in |
Exterior Height | 65 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Photoelectric Power Board (D4P120)
- SAFE KEEPER Large Carabiner (PN134A-SK)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-105/XL)
- STRANCO Hanging Aisle Sign, Legend 12 (HPS-FS1212-12)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- EAGLE MFG Flammable Liquid Safety Cabinet, Gray (4510XGRAY)
- Justrite Safety Storage