Shop All Safety Cabinets
Justrite
Haz Material Safety Cabinet, 4 Gal, Blue
Mfr # 860428
Zoro # G8827777
product price: $974.00
/ea
Free Shipping & Returns
$974.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Width 17 in
- Depth 17 in
- Height 22 in
- Safety Cabinet Standards NFPA 30, NFPA 1, NFPA 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 860428
- Zoro # G8827777
- UPC # 697841154506
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 17 in |
Depth | 17 in |
Height | 22 in |
Door Opening Width | 14 1/2 in |
Exterior Dimensions (WxDxH) - Hazmat | 17 in x 17 in x 22 in |
Exterior Width | 17 in |
Exterior Depth | 17 in |
Exterior Height | 22 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 17 in x 17 in x 22 in |
Description
Corrosive Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 in, Width 17 in, Depth 17 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Onyx 122200-505-060-15 MoveVent Dynamic Vest- Aqua, XL / 2XL (122200-505-060-15)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0310RHVLLAR)
- UVETO , Brim 'N Shade, Navy (AU BNSNV)
- MCR SAFETY PVC Coated Gloves, 3/4 Dip Coverage, Black, PR (6212ESDL)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JAMCO Corrosive Safety Cabinet, 18 gal., Blue (CK18BP)
- Justrite Safety Cabinets