Shop All Safety Cabinets
Justrite
Haz Material Safety Cabinet, 12 Gal, Blue, Safety Cabinet Type: Stackable
Mfr # 861328
Zoro # G3365268
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,350.00
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 43"
- Depth 18"
- Height 18"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 861328
- Zoro # G3365268
- UPC # 697841154544
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Height | 18" |
Door Opening Width | 40 3/4 in |
Exterior Width | 43 in |
Exterior Height | 18 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Hazmat | 43 in x 18 in x 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 18 in |
Description
Corrosive Cabinet, Safety Cabinet Type Stackable, Capacity 12 gal, Height 18 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 0, Color Blue, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/5)
- CARHARTT Flame Resistant Force Loose Fit Midweight Long-Sleeve Pocket T-Shirt, Light Gray, XL, REG (100235-051XLREG)
- MCR SAFETY Glasses, Dominator DM3 Magnifier 1.5 Brown MAX6, 12PK (DM13H15BPF)
- KIDDE Alarm Control Panel, Red, 16-1/4" W, Steel (FX-10R)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow (891500)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- Justrite Safety Cabinets