Shop All Safety Cabinet Accessories
Justrite
H, EFWSH, GFEW, 10 GAL
Mfr # 10GFEW
Zoro # G709842090
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Depth 7.25"
- Color Orange
- Material PVC
- Load Capacity 10 gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 10GFEW
- Zoro # G709842090
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 18" |
Depth | 7.25" |
Height | 29.5" |
Details
Color | Orange |
Material | PVC |
Load Capacity | 10 gallon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pac Boots, Composite Toe, 10In, 9-1/2M, PR (CMC1259 9.5 M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (9669M)
- ZORO SELECT Beard Net, Black, Universal, PK100 (112HPI BLACK)
- CONDOR Drain Seal, 24inLx24inWx1/4in Thick, Yllw (48FZ08)
- JUSTRITE Sure Grip Key Set, 5 In. W, 7 In. D, PK2 (25998)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Safety Cabinet Fusible Link, 3/4 In.W (27520)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- Justrite Safety Cabinet Accessories