Shop All Replacement Parts
Justrite
Guard Dog Low Profile, 3 CH Orange LidBlack Base
Mfr # GD3X75-ST-O/B
Zoro # G302663139
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 38.38 in
- Width 13-3/4 in
- Color Orange Lid / Black Base
- Height 1-1/4 in
- Number of Channels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # GD3X75-ST-O/B
- Zoro # G302663139
- UPC # 812958005842
- Country of Origin Unknown
- Category Replacement Parts
Dimensions
Length | 38.38 in |
Width | 13-3/4 in |
Height | 1-1/4 in |
Max Cable Outside Diameter | 3/4 in |
Channel Width | 1-1/4 in |
Details
Color | Orange Lid / Black Base |
Number of Channels | 3 |
Load Capacity Per Tire | 17000 lb. |
Connector Type | Dog Bone Connector |
Load Capacity Per Axle | 34000 lb. |
Description
GUARD DOG® HEAVY DUTY LOW PROFILE 3 CHANNEL CABLE PROTECTORS WITH STANDARD RAMPS ARE THE MOST COMPACT, TOP-LOADING CABLE PROTECTORS ON THE MARKET (ONLY 1.25" HIGH). THEY PROVIDE A SAFE AND EASY CROSSING FOR VEHICLE AND PEDESTRIAN TRAFFIC AND ARE PERFECT FOR VALUABLE ELECTRICAL AND DELICATE MULTI-MEDIA ELECTRONIC CABLES. THESE LOW PROFILE PROTECTORS WITH STANDARD RAMPS FEATURE A HINGED LID SO CABLE/HOSE LINES CAN BE SEPARATED IN THEIR OWN PROTECTIVE CHANNELS WHILE THE LOW ANGLE RAMPS ALLOW EFFORTLESS CROSSING. MODULAR SYSTEM WITH HEAVY DUTY DOG BONE CONNECTORS ALLOWS YOU TO EXTEND YOUR SYSTEM TO ANY DESIRED LENGTH. CHANNEL SIZE IS 1.25" X .75". INCLUDES RECESSED CARRYING HANDLE UNDERNEATH AND PATENTED 5-BAR TREAD SURFACE FOR MAXIMUM TRACTION. SYSTEM IS LIGHTWEIGHT AND EASY TO TRANSPORT, SETUP, DISASSEMBLE, AND STORE. IDEAL FOR STAGE, STUDIO, AND BROADCAST APPLICATIONS. (ORANGE LID WITH BLACK BASE)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 7/16" (80772)
- STAHLWILLE TOOLS Double ended ring Wrench Size 30 x 34 mm L.325 mm (41053034)
- DRILLCO 29PC COBALT DRILL BIT SET 1/16-1/2 BY 64ths (500A29)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 500 rpm (CP789HR)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base (GD5X75-ST-O/B)
- EATON Switching Interlock, For Use With Miniature Circuit Breaker and ZP-A Circuit Breaker (Z-IS/SPE-1TE)
- ILC Replacement For EREPLACEMENTS, 279922CX (2799-22CX)
- THRIFCO PLUMBING 7/8 Inch O.D. x 9/16 Inch I.D. x 13/32 Inch HT. Cone Slip Joint (9400359)
- RIDGID Kit, Reterm Mini Red Cable (15808)
- HUSQVARNA ELECTRONIC BOX, 115V (586294002)
- MILWAUKEE TOOL Stator & Pcba Assy (ML14-20-1120)
- Justrite Replacement Parts