Shop All Cable Protectors
Justrite
Guard Dog® 5 CH Cable Protector -Black Lid/Black Base
Mfr # GD5X125-B/B
Zoro # G002608744
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 5
- Load Capacity 21000 lb/Axle
- Color Black Lid / Black Base
- Max. Cable Dia. 1.325 in
- Length 39.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # GD5X125-B/B
- Zoro # G002608744
- UPC # 812958004470
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.325 in |
Length | 39.5 in |
Width | 19.5 in |
Channel Width | 1.339 |
Height | 2.13 in |
Details
Number of Channels | 5 |
Load Capacity | 21000 lb/Axle |
Color | Black Lid / Black Base |
Connection Style | Dog Bone Connector |
Description
GUARD DOG® HEAVY DUTY 5 CHANNEL CABLE PROTECTORS ARE THE EASY WAY TO PROTECT VALUABLE ELECTRICAL CABLES AND HOSE LINES FROM DAMAGE WHILE PROVIDING A METHOD OF SAFE CROSSING FOR CONSTANT VEHICLE AND PEDESTRIAN TRAFFIC. MODULAR SYSTEM WITH HEAVY DUTY DOG BONE CONNECTORS ALLOWS YOU TO EXTEND YOUR SYSTEM TO ANY DESIRED LENGTH. CHANNEL SIZE IS 1.339" X 1.325". WITH HINGED LID DESIGN, EACH CABLE/HOSE LINE CAN EASILY BE SEPARATED IN ITS OWN PROTECTIVE CHANNEL TO ENSURE SAFETY. INCLUDES RECESSED CARRYING HANDLE UNDERNEATH AND PATENTED 5-BAR TREAD SURFACE FOR MAXIMUM TRACTION. SYSTEM IS LIGHTWEIGHT AND EASY TO TRANSPORT, SETUP, DISASSEMBLE, AND STORE. IDEAL FOR USE IN AMUSEMENT PARKS, ENTERTAINMENT VENUES, SPORTING EVENTS, AND IN MOST PUBLIC, COMMERCIAL, INDUSTRIAL, CONSTRUCTION, AND UTILITY APPLICATIONS. (BLACK LID WITH BLACK BASE)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 100' Length - White (WL904-SP100-BLUE)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 15A, 12/3 (1TNA5)
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base (GD5X125-O/B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 36"- Wood Grain (CSX-3-36-WG)
- Justrite Cable Protectors