Shop All Cable Protectors
Justrite
Guard Dog 5 CH 45 Degree Right Turn - Orange Lid/Black Base
Mfr # GDT5X125-R-O/B
Zoro # G005656889
original price:
$321.91
8% off
new price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 5
- Load Capacity 21000 lb/Axle
- Max. Cable Dia. 1.325 in
- Length 23.25 in
- Width 21.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # GDT5X125-R-O/B
- Zoro # G005656889
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.325 in |
Length | 23.25 in |
Width | 21.88 in |
Channel Width | 1.339 |
Height | 2 in |
Details
Number of Channels | 5 |
Load Capacity | 21000 lb/Axle |
Connection Style | Dog Bone Connector |
Description
45 right turn for guard dog gd5x125 cable protectors (orange lid with black base)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK25 (V800NEOCPBK-25)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED250)
- HONEYWELL Limit Switch Acuator Rod (LSZ4009)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1313)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Black (CC-PL-LG-15-BK)
- Justrite Cable Protectors