Shop All Cable Protectors
Justrite
Guard Dog 3 CH Drop Over - Black
Mfr # GD3-DO-B
Zoro # G805656935
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 21000 lb/Axle
- Number of Channels 3
- Color Black
- Max. Cable Dia. 1.325 in
- Length 21.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # GD3-DO-B
- Zoro # G805656935
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.325 in |
Length | 21.88 in |
Width | 19.88 in |
Channel Width | 3.2 |
Height | 1.88 in |
Details
Load Capacity | 21000 lb/Axle |
Number of Channels | 3 |
Color | Black |
Connection Style | Dog Bone Connector |
Description
Guard dog heavy duty 3 channel drop over cable protectors protect pipes, conduit, cable and hose lines that are permanently installed or mounted to the ground or floor by positioning the protector over the area to be protected. Drop overs protect from above but do not prevent abrasion from below and should be used on a flat surface only. Ideal for providing a safe crossing for vehicles and pedestrian traffic in public, commercial and industrial applications. This 3 channel system features one 1.65" x 1.56" center channel and two extra wide 3.2" x 1.56" channels to accommodate various quantities and sizes of lines. These lightweight, 18" length drop overs are easy to store in service/utility trucks and use when needed. Modular system with heavy duty dog bone connectors allows you to extend your system to any desired length. Includes patented 5-bar tread surface for maximum traction. System is easy to transport, setup, disassemble, and store. (black)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- LEVITON Switch W/Lite Sp 15A Wht (05226-0WS)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CCA-R63/D)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange (FL1X4-O)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base (GD5X125-O/B)
- ELECTRIDUCT RubberForm MLSB Recycled Rubber Speed Bumps (SB-RF-MLSB2.5)
- Justrite Cable Protectors