Shop All Safety Cabinet Accessories
Justrite
GREEN SAFETY CAN/T2
Mfr # U226SG
Zoro # G409842512
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Load Capacity 2.5 gal
- Depth 11.25 in
- Material 24-Gauge Galvanized Steel
- Height 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # U226SG
- Zoro # G409842512
- UPC # 48441004362
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 11.25 in |
Height | 9.5 in |
Details
Color | Green |
Load Capacity | 2.5 gal |
Material | 24-Gauge Galvanized Steel |
Standards | NFPA Code 30; FM Approval; UL Approval; ULC Approval |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Kids' Element Boot (KEL401 M 030)
- 3M Hooded Disposable Coveralls, 25 PK, Blue, SMMS Polyethylene, Zipper (4530-BLK-XL)
- COAXSHER Wildland Fire Shirt, S, Yellow, Zipper (FC105-S)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Green/White Hazard Stripe (IN-50-240I)
- JUSTRITE Fuse Link Assembly (29988)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE BLACK 55GAL METAL BAND (1656MBLK)
- JUSTRITE Cabinet Cylinder, 5 In. W, 5 In. D (25919)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- Justrite Safety Cabinet Accessories