Shop All Gas Cylinder Storage
Justrite
Gas Cylinder Cabinet, 60x32, Capacity 20
Mfr # 23007
Zoro # G7544871
product price: $4,000.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,000.00
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Vertical
- Cylinder Capacity 20 Compressed Gas Cylinders
- Height 65 in
- Width 60 in
- Depth 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 23007
- Zoro # G7544871
- UPC # 697841055728
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 65 in |
Width | 60 in |
Depth | 32 in |
Overall Width | 60" |
Overall Height | 65" |
Overall Depth | 32" |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 60 in x 32 in x 65 in |
Exterior Width | 60 in |
Exterior Depth | 32 in |
Compatible Tank Size | 20 lb to 33 lb |
Exterior Height | 65 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Silver, Compatible Tank Size 20 lb to 33 lb, Construction Extruded Frame, Welded Aluminum, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Welded Security Lug-On, Door Handle Type Hasp Lock, Exterior Depth 32 in, Exterior Height 65 in, Exterior Width 60 in, Fire Lined No, Floor Construction Raised, Includes (2) Doors, Lock Type Padlockable, Material Aluminum, NFPA 30 Yes, NFPA 58 Yes, NFPA 99 No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size Small/Medium (RW100-S-M)
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032S)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, Large (9), 1 Pair (11-840VP)
- RADIANS SE SV2Z Grn Mesh Med (SV25-2ZGM-M)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- CONDOR Gas Cylinder Cabinet, 35" Hx20" W (491M93)
- SAFTCART Propane Rack, 33" W x32" D x72" H, 230 lb. (LP-12)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-162430-08T)
- Justrite Safety Storage