Shop All Gas Cylinder Storage
Justrite
Gas Cylinder Cabinet, 60x32, Capacity 16
Mfr # 23011
Zoro # G9832015
product price: $4,600.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$4,600.00
Free 30-Day Returns
Key Features
- Cylinder Capacity 16 Compressed Gas Cylinders
- Width 60 in
- Depth 32 in
- Height 65 in
- Safety Cabinet Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 23011
- Zoro # G9832015
- UPC # 697841082861
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Width | 60 in |
Depth | 32 in |
Height | 65 in |
Overall Depth | 32" |
Tank Dia. | 20 lb 30 lb |
Overall Height | 65" |
Overall Width | 60" |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 60 in x 32 in x 65 in |
Compatible Tank Size | 20 lb to 33 lb |
Exterior Depth | 32 in |
Exterior Width | 60 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Silver, Compatible Tank Size 20 lb to 33 lb, Construction Extruded Frame, Welded Aluminum, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Welded Security Lug-On, Door Handle Type Hasp Lock, Exterior Depth 32 in, Exterior Height 65 in, Exterior Width 60 in, Fire Lined No, Floor Construction Raised, Includes (2) Doors, Lock Type Padlockable, Material Aluminum, NFPA 30 Yes, NFPA 58 Yes, NFPA 99 No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- DUNLOP ONGUARD Chemtex Level C Coverall with Hood X-Large (WPL137-XL)
- KYORENE 18" Kyorene Graphene A4 Sleeve (ONE SIZE) PK Sleeve, 120PK (00-018 (ONE SIZE))
- PORTWEST Arc Rated FR Mesh Vest, XL (UMV21)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M88)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- Justrite Gas Cylinder Storage