Shop All Gas Cylinder Storage
Justrite
Gas Cylinder Cabinet, 60x32, Capacity 16
Mfr # 23005
Zoro # G9813316
product price: $4,900.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$4,900.00
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Horizontal
- Cylinder Capacity 16 LPG Cylinders
- Height 65 in
- Width 60 in
- Depth 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 23005
- Zoro # G9813316
- UPC # 697841055704
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 65 in |
Width | 60 in |
Depth | 32 in |
Overall Depth | 32" |
Overall Width | 60" |
Overall Height | 65" |
Exterior Depth | 32 in |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 60 in x 32 in x 65 in |
Compatible Tank Size | 20 lb to 33 lb |
Exterior Width | 60 in |
Exterior Height | 65 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Silver, Compatible Tank Size 20 lb to 33 lb, Construction Extruded Frame, Welded Aluminum, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Construction Welded Security Lug-On, Door Handle Type Hasp Lock, Exterior Depth 32 in, Exterior Height 65 in, Exterior Width 60 in, Fire Lined No, Floor Construction Raised, Horizontal Cylinder Capacity 16, Includes (2) Doors, Lock Type Padlockable, Material Aluminum, NFPA 30 Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 5 x 5 ft, Lmntd Poly (10C876)
- CONDOR Rain Jacket with Hood, Yellow, 2XL (5T211)
- ROLL PRODUCTS Ethyl Alcohol Labels, Roll, PK250 (141546)
- GE 25 dB NRR Cap Mounted Earmuff, Color Gray (GM453)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- ANTHONY CARTS Single Cyl. Wall Bracket, Chain (WB-100C)
- CONDOR Horizontal Cylinder Storage, Capacity 16 (5CHL2)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M95)
- Justrite Safety Storage