Shop All Gas Cylinder Storage
Justrite
Gas Cylinder Cabinet, 60X32, Capacity 12
Mfr # 23004
Zoro # G3365785
product price: $3,800.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,800.00
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Horizontal
- Cylinder Capacity 12 LPG Cylinders
- Height 49 1/2 in
- Width 60 in
- Depth 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 23004
- Zoro # G3365785
- UPC # 697841055698
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 49 1/2 in |
Width | 60 in |
Depth | 32 in |
Compatible Tank Size | 20 lb to 33 lb |
Exterior Height | 49 1/2 in |
Exterior Depth | 32 in |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 60 in x 32 in x 49 1/2 in |
Exterior Width | 60 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Silver, Compatible Tank Size 20 lb to 33 lb, Construction Extruded Frame, Welded Aluminum, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Construction Welded Security Lug-On, Door Handle Type Hasp Lock, Exterior Depth 32 in, Exterior Height 49 1/2 in, Exterior Width 60 in, Fire Lined No, Floor Construction Raised, Horizontal Cylinder Capacity 12, Includes (2) Doors, Lock Type Padlockable, Material Aluminum, NFPA 30 Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, XL (730101XL)
- HEXARMOR Knit Gloves, Black, Size 10 (1030-XL (10))
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Tan/Silver, Polyester (IEX-PUG-05-XL)
- 3M Faceshield Visor, Prpinate, Clr, 9x14-1/2in (82700-00000)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- ZORO SELECT Gas Cylinder Rack, Capacity 6 Cylinders (39J514)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 8 (19C159)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 12" D (GCRV-301230-08T)
- SAFTCART Storage Cage, w/Firewall, 32"W x 42"D x 85"H (STS-12FW-2)
- Justrite Safety Storage