Shop All Gas Cylinder Storage
Justrite
Gas Cylinder Cabinet, 60x32, Alum
Mfr # 23008
Zoro # G9813447
product price: $4,400.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,400.00
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Horizontal and Vertical
- Cylinder Capacity 8 LPG Cylinders ; 10 Compressed Gas Cylinders
- Height 65 in
- Width 60 in
- Depth 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 23008
- Zoro # G9813447
- UPC # 697841076433
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 65 in |
Width | 60 in |
Depth | 32 in |
Overall Depth | 32" |
Overall Height | 65" |
Overall Width | 60" |
Exterior Width | 60 in |
Exterior Depth | 32 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 60 in x 32 in x 65 in |
Compatible Tank Size | 20 lb to 33 lb |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Silver, Compatible Tank Size 20 lb to 33 lb, Construction Aluminum Mesh and Extruded Frame, Cylinder Storage Orientation Horizontal and Vertical, Door Closure Type Manual, Door Construction Welded Security Lug-On, Door Handle Type Hasp Lock, Exterior Depth 32 in, Exterior Height 65 in, Exterior Width 60 in, Fire Lined No, Horizontal Cylinder Capacity 8, Includes (2) Identification Labels, (2) Warning Labels, Lock Type Padlockable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Parking Or Standing Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Emergency - No Pk Standing (A-1218 Emergency - No Pk Standing)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, LXL (SVSUR6-Y-LXL)
- MCR SAFETY Welding Gloves, Cowhide Palm, 2XL, PR (4500XXL)
- DUPONT Cleanroom Coat, 3XL, Tyvek(R), Wht, PK30 (IC270BWH3X0030CS)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- CONDOR Gas Cylinder Cabinet, 35" Hx20" W (491M93)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx30" W (491M90)
- ZORO SELECT Gas Cylinder Rack, Capacity 4 Cylinders (39J512)
- Justrite Gas Cylinder Storage