Justrite

Gas Cylinder Cabinet, 30X65, Capacity 10 (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Gas Cylinder Storage

Key Features

  • Cylinder Cabinet Storage Type Vertical
  • Cylinder Capacity 50
  • Height 65 in
  • Width 30 in
  • Depth 32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 65 in
Width 30 in
Depth 32 in
Compatible Tank Size 20 lb to 33 lb
Exterior Width 30 in
Exterior Dimensions (WxDxH) - Cylinder Cabinets 30 in x 32 in x 65 in
Exterior Height 65 in
Exterior Depth 32 in

Description

Gas Cylinder Cabinet, Assembled Assembled, Color Silver, Compatible Tank Size 20 lb to 33 lb, Construction Extruded Frame, Welded Aluminum, Cylinder Storage Orientation Vertical, Door Closure Type Manual, Door Construction Welded Security Lug-On, Door Handle Type Hasp Lock, Exterior Depth 32 in, Exterior Height 65 in, Exterior Width 30 in, Fire Lined No, Floor Construction Raised, Includes Door, Lock Type Padlockable, Material Aluminum, NFPA 30 Yes, NFPA 58 Yes, NFPA 99 No, Number of Shelves 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products