Shop All Gas Cylinder Storage
Justrite
Gas Cylinder Cabinet, 30x32, Capacity 4
Mfr # 23001
Zoro # G2142126
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,620.00
Free 30-Day Returns
Key Features
- Cylinder Cabinet Storage Type Horizontal
- Cylinder Capacity 4 LPG Cylinders
- Height 33 1/2 in
- Width 30 in
- Depth 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 23001
- Zoro # G2142126
- UPC # 697841055667
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 33 1/2 in |
Width | 30 in |
Depth | 32 in |
Overall Depth | 32" |
Overall Width | 30" |
Overall Height | 33-1/2" |
Compatible Tank Size | 20 lb to 33 lb |
Exterior Dimensions (WxDxH) - Cylinder Cabinets | 30 in x 32 in x 33 1/2 in |
Exterior Depth | 32 in |
Exterior Height | 33 1/2 in |
Exterior Width | 30 in |
Description
Gas Cylinder Cabinet, Assembled Assembled, Color Silver, Compatible Tank Size 20 lb to 33 lb, Construction Extruded Frame, Welded Aluminum, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Construction Welded Security Lug-On, Door Handle Type Hasp Lock, Exterior Depth 32 in, Exterior Height 33 1/2 in, Exterior Width 30 in, Fire Lined No, Floor Construction Raised, Horizontal Cylinder Capacity 4, Includes Door, Lock Type Padlockable, Material Aluminum, NFPA 30 Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Spats, 12In, Brown, PR (12186)
- TENSABARRIER Acrylic Sign, Red, Line Forms Here (S17-P-21-7X11-V-HDSB-1701-33)
- PLASTICS R UNIQUE Parking Block, Standard, 6 ft., Blue, Spikes (S6PBBLTRUE-SPIKES)
- CARHARTT Safety Glasses, Carhartt Billings, Anti-Fog, Frameless, Clear Temples, Clear Lens (CH110ST)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- VESTIL Yellow Cylinder Barricade Extension Rack Single Cylinder Capacity (CYL-FMSR-1-EXT)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (EGCC12-SC-50-CONDOR)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- Justrite Safety Storage