Shop All Safety Cans
Justrite
$FUNNEL SFTY CAN F/TYPE I SAFETY CANS
Mfr # JT11202Y
Zoro # G301937446
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polypropylene
- Can Diameter .5 in
- Outside Dia. 0.5"
- Length 11.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # JT11202Y
- Zoro # G301937446
- UPC # 978410951130
- Country of Origin China
- Category Safety Cans
Dimensions
Can Diameter | .5 in |
Outside Dia. | 0.5" |
Length | 11.25" |
Details
Color | Yellow |
Material | Polypropylene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Face Shield, Full Brim Hard Hat, Gray (60529)
- MAGID CutMaster XKS XKS200 Medium Weight XKS Blend Knit Gloves Cut Level 4, 12PK (XKS200-9)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (87-224VP-10)
- NMC Scaffold Inspection Tag, Pk25 (RPT167)
- JUSTRITE 5 Gal19L Safety Can, Red (JUS7150100)
- JUSTRITE 2 1/2 gal Red Steel (7125100)
- JUSTRITE white Plastic HPLC Coalescing/Carbon Filter (28161)
- JUSTRITE 2 1/2 gal Red Galvanized Steel Type I Safety Can Flammables (7225150)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325120)
- JUSTRITE Yellow Metal Safety Can, Type 1, Two Gallon Capacity, for Diesel Fuel and Other Flammable Liquids (7120200)
- JUSTRITE 2 1/2 gal Red Steel Type I Safety Can Flammables (7125110)
- Justrite Safety Storage