Shop All Safety Cabinet Accessories
Justrite
FOLDING QD NEST 4X6X6in
Mfr # T8006FS
Zoro # G009842547
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Material PVC Coated Fabric
- Load Capacity 74 gal
- Color Yellow
- Depth 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8006FS
- Zoro # G009842547
- UPC # 48441006236
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 6 in |
Depth | 72 in |
Width | 48 in |
Details
Material | PVC Coated Fabric |
Load Capacity | 74 gal |
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDIAN Fire Pump Repair Kit (175997)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK50 (20036VLS)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Gray (19137)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9245-01)
- JUSTRITE Cabinet Cover, 33-1/2 In. W, 34 In. D (25989)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE Cabinet Riser Leg Frame, 43-3/4 In. W (84002)
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- CONDOR Flame Storage, Accessory, 29"x30-9/16" (FS-SH-2930)
- Justrite Safety Cabinet Accessories