Shop All Safety Cabinet Accessories
Justrite
FOLDING QD NEST 4X4X6in
Mfr # T8005FS
Zoro # G009842561
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48 in
- Height 6 in
- Standards EPA Compliance; NPDES; SPCC Compliance
- Color Yellow
- Material PVC Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # T8005FS
- Zoro # G009842561
- UPC # 48441006212
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Depth | 48 in |
Height | 6 in |
Details
Standards | EPA Compliance; NPDES; SPCC Compliance |
Color | Yellow |
Material | PVC Coated Fabric |
Load Capacity | 60 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSETPBK-O3X)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S18TAFGNT-6)
- DYMO Label Tape, Flex, 0.5", Yellow/Black Print (18490)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101253)
- JUSTRITE Self-Closing Adaptor Kit (25926)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- JUSTRITE Cabinet Rolling Cart, Steel, 43-1/4 In. W (84001)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Gray (306 MED GRAY)
- Justrite Safety Cabinet Accessories