Shop All Gas Cylinder Storage
Justrite
Floor/Truck Stand w/Locking Ring System, 27-3/4"W x 10-1/2"D x 41"H, 2 Cylinder Capacity
Mfr # 35292
Zoro # G205724265
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 2
- Height 41 in
- Width 27.75 in
- Depth 10.5 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35292
- Zoro # G205724265
- UPC # 697841211018
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 41 in |
Width | 27.75 in |
Depth | 10.5 in |
Details
Cylinder Capacity | 2 |
Material | Steel |
Includes | Locking Post Equipped |
Standards | Compliant with NFPA 1, NFPA 55 |
Description
two cylinder floor/truck stand with locking ring system: this model includes the features found on our standard cylinder rack (see model g-275) and adds the vise-like holding capability of the justritety cylinder locking ring system. With use of safety cylinder caps (models g-2501-2504 or dot standard caps), this unit makes an ideal system for over-the-road cylinder transportation. Welded and powder painted 11 gauge steel construction. Accommodates two cylinders from 4.0 to 10.0 inch diameter. Specify high pressure or low pressure for correct locking ring size. 40x14x36" 48 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram Label, Flame Hazard, PK500 (GHS1261)
- TINGLEY Workbrutes Overshoes, Mens, 2XL, Pull On, Black, PVC, PR (35111)
- ACCUFORM Safety Record Signs, 28In x 8ft., Vinyl (SBMBR897)
- SPONTEX Glove Latex Clean N Chem Xlrg (74043ZQK)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- SAFTCART Short Cylinder Stand, 18" W x36" H, 14 lb. (260-1S)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (491M79)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx50" W (491M85)
- LITTLE GIANT Gas Cylinder Storage Unit, 10 to 30 Cap (GSU-72W-70H)
- Justrite Safety Storage