Shop All Gas Cylinder Storage
Justrite
Floor/Truck Stand w/Locking Ring System, 16-1/4"W x 10-1/2"D x 41"H, 1 Cylinder Capacity
Mfr # 35286
Zoro # G505724262
original price:
$794.29
21% off
new price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 1
- Height 41 in
- Width 16.25 in
- Depth 10.5 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 35286
- Zoro # G505724262
- UPC # 697841211889
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Height | 41 in |
Width | 16.25 in |
Depth | 10.5 in |
Details
Cylinder Capacity | 1 |
Material | Steel |
Includes | Locking Post Equipped |
Standards | Compliant with NFPA 1, NFPA 55 |
Description
single cylinder floor/truck stand with locking ring system: this model includes the features found on our standard cylinder rack (see model g-275) and adds the vise-like holding capability of the justritety cylinder locking ring system. With use of safety cylinder caps (models g-2501-2504 or dot standard caps), this unit makes an ideal system for over-the-road cylinder transportation. Accommodates single cylinders from 4.0 to 10.0 inch diameter. Specify high pressure or low pressure cylinder for correct locking ring size. 21x19x36" high 39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 14 Men's Logger Boot Composite Work Boot, Brown (CA7522)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99102)
- ZING Control Panel Lockout, 5-1/4" H, 4" W (7805)
- 2W INTERNATIONAL Premium Safety Vest, Black, X-Large (CV-BK XL)
- JUSTRITE Gas Cylinder Cabinet, 30x32, Capacity 6 (23002)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23010)
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- JUSTRITE Wall Bracket, 4-1/4"W x 47-3/4"D x 2-1/4"H, 4 Cylinder Capacity (35276)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 9 (EGCVC9-50)
- JAMCO Gas Cylinder Cabinet, 64x40, Steel (CV102YP)
- SAFTCART Propane Cage, 33" W x 36" Dx39" H, 135 lb. (SPC-4)
- Justrite Gas Cylinder Storage