Shop All Safety Cabinets
Justrite
FLAMMABLE WASTE VERTICAL DRUM SAFETY CABINET, STEEL, CAP. 55-GAL. DRM,
Mfr # 8962253
Zoro # G4622874
product price: $2,400.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,400.00
Free 30-Day Returns
Key Features
- Number of Shelves 1
- Color white
- Standards Compliant with International, NFPA 1, NFPA Code 30, FM Approved
- Number of Doors 2
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8962253
- Zoro # G4622874
- UPC # 697841114647
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 65 in |
Exterior Width | 34 in |
Exterior Depth | 34 in |
Details
Number of Shelves | 1 |
Color | white |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Number of Doors | 2 |
Material | 18-Gauge Steel |
Features | Adjustable Shelves |
Door Type | Self-close |
Storage Capacity | 55 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (48-73-7952)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LC96)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- JUSTRITE Corrosive Safety Cabinet, Blue, 65", H (899022)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- CONDOR Aerosol Cabinet, Bench Top, 12 gal, Manual (491M59)
- Justrite Safety Cabinets