Shop All Safety Cabinets
Justrite
FLAMMABLE WASTE SAFETY CABINET, STEEL, CAP. 30 GALLONS, 1 SHELF, 2 SEL
Mfr # 8930253
Zoro # G4622752
product price: $1,540.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,540.00
Free 30-Day Returns
Key Features
- Material 18-Gauge Steel
- Color white
- Features Adjustable Shelves
- Number of Shelves 1
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8930253
- Zoro # G4622752
- UPC # 697841113503
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 43 in |
Exterior Height | 44 in |
Exterior Depth | 18 in |
Details
Material | 18-Gauge Steel |
Color | white |
Features | Adjustable Shelves |
Number of Shelves | 1 |
Number of Doors | 2 |
Standards | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Door Type | Self-close |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Receiver With Magnet, Plastic, 3 1/4 in H, 3/8 in L, Black (RE-M)
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs (07221)
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest (DSV421-4X/6X)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465J45 (465J45)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- JUSTRITE Corrosive Safety Cabinet, Self Close, 30 gal (893022)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- CONDOR Flammable Safety Cabinet, 30 gal., Yellow (42X499)
- Justrite Safety Storage