Shop All Safety Cabinets
Justrite
FLAMMABLE WASTE SAFETY CABINET, STEEL, CAP. 30 GALLONS, 1 SHELF, 2 MAN
Mfr # 8930053
Zoro # G4622603
product price: $1,290.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,290.00
Free 30-Day Returns
Key Features
- Capacity 30 gallon
- Width 43 in
- Depth 18 in
- Height 44 in
- Material 18-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8930053
- Zoro # G4622603
- UPC # 697841113367
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Exterior Height | 44 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Details
Capacity | 30 gallon |
Material | 18-Gauge Steel |
Color | white |
Door Type | Manual |
Standards | Complies with NFPA Code 30; FM Approval |
Features | Adjustable Shelves |
Number of Doors | 2 |
Number of Shelves | 1 |
Compliance | Complies with NFPA Code 30; FM Approval |
Storage Capacity | 30 gal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG JAKE Firefighter Gloves, Black/Yellow, XL, PR (5281-x large)
- MCR SAFETY Gloves, Econ Cotton/Polyester Nat'l 7 Gauge, S, 12PK (9636S)
- BOLLE SAFETY Safety Reader Glasses, +1.5 Diopter, Clear (40187)
- GVS-RPB PX5 High Efficiency (HE) Filter (03-892)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Corrosive Safety Cabinet, Blue, 65", H (899022)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 2X55 Gal., YLW (899100)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- Justrite Safety Cabinets