Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, Self Close, 76-21/32"H, 45 gal., Yellow
Mfr # 22603
Zoro # G3361526
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$5,200.00
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 45 27/32 in
- Depth 24 27/64 in
- Height 76 21/32 in
- Door Type Self-Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 22603
- Zoro # G3361526
- UPC # 697841165427
- Country of Origin Germany
- Category Safety Cabinets
Dimensions
Width | 45 27/32 in |
Depth | 24 27/64 in |
Height | 76 21/32 in |
Cabinet Height Range | Full Height |
Exterior Height | 76 3/4 in |
Exterior Width | 46 in |
Exterior Depth | 24 1/2 in |
Exterior Dimensions (WxDxH) - Flammables | 46 in x 24 1/2 in x 76 3/4 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 46 in x 24 1/2 in x 76 3/4 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 76 21/32 in, Width 45 27/32 in, Depth 24 27/64 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 4, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Electrical Gloves, Red, Size 10, 14" L, PR (CLASS 0 R 14)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, S (CM4000)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- CONDOR Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 9 in x 3.5 in, Red (7820)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow (891500)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BA06YP)
- Justrite Safety Storage