Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 60 gal., White
Mfr # 896025
Zoro # G9813361
product price: $2,200.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,200.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 34 in
- Depth 34 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, NEPA 1, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 896025
- Zoro # G9813361
- UPC # 697841114418
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Exterior Width | 34 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color White, Number of Doors 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (AHS-GN-XL_CS)
- CONDOR Knit Glove, Acrylic, XL, PR (4NML1)
- ALLEGRO INDUSTRIES XL Cooling Vest, Blue (8401-04)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, M, PR (16541M)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE SURE-GRIPĀ® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G (896010)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- JUSTRITE Flammable Cabinet, 96 Gal., Yellow (896030)
- SANDUSKY LEE Flammable Safety Cabinet, 60 gal., Yellow (SC600F)
- Justrite Safety Storage