Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 60 gal., White
Mfr # 896005
Zoro # G9813413
product price: $1,860.00
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,860.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 34 in
- Depth 34 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 896005
- Zoro # G9813413
- UPC # 697841114289
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34 in |
Depth | 34 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Width | 34 in |
Exterior Dimensions (WxDxH) - Flammables | 34 in x 34 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color White, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIVER CITY Class II Economy Safety Vests, Size 2XL (VCL2SLX2)
- CONDOR Plug Lockout, Red, 3-25/32" H, 6-27/64" L (437R60)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +2.0 Diopters, Tortoise Frame, Unisex, 1 Pair (19874)
- EDWARDS SIGNALING Beacon, Steady Burn, Red, 120VAC (125LEDSR120A)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 12gal (RC12)
- Justrite Safety Cabinets