Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 55 gal., Yellow, Depth: 48"
Mfr # 8993009
Zoro # G3365006
product price: $3,048.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,048.99
Free 30-Day Returns
Key Features
- Capacity 55 gal
- Width 30"
- Depth 48"
- Height 50"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8993009
- Zoro # G3365006
- UPC # 697841119055
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 30" |
Depth | 48" |
Height | 50" |
Exterior Height | 50" |
Exterior Width | 30 in |
Exterior Depth | 48 in |
Details
Capacity | 55 gal |
Rated For Flammable Storage | Yes |
Construction | Galvanized Steel |
Standards | OSHA, NFPA Code 30, FM |
Sump Capacity | 10.44 gal |
Safety Cabinet Door Type | Manual |
Safety Cabinet Type | Vertical Drum |
Finish | Powder Coated |
Number of Doors | 2 |
Color | Yellow |
Material | Galvanized Steel |
Item | Vertical Drum Safety Cabinet |
Number of Cabinet Shelves | 1 |
Number of Shelves | 1 |
Door Type | Manual |
Cabinet Format | Vertical Drum |
Door Closure Type | Manual |
Storage Capacity | 55 gal |
Description
Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Vertical Drum, Capacity 55 gal, Height 50 In., Width 30 In., Depth 48 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK100 (3SCWP10)
- TOUGH DUCK Men's Green Polyester Bomber Jacket size XL (S41311)
- MCR SAFETY VF, CutRes Gloves, Blk/Bl, L, 60JA71, PR (VP92793PUL)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (KN-COB-LP2)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- Justrite Safety Storage