Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 45 gal., Yellow
Mfr # SC29884Y
Zoro # G7500157
product price: $2,300.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,300.00
Free 30-Day Returns
Key Features
- Depth 18 in
- Rated For Flammable Storage Yes
- Material Steel
- Cabinet Height Range Full Height
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # SC29884Y
- Zoro # G7500157
- UPC # 697841101623
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18 in |
Cabinet Height Range | Full Height |
Door Opening Width | 40 3/4 in |
Exterior Height | 65 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type High Security, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40041)
- 3M FULL BRIM HARD HAT WHITE (CHH-FB-R-W6-SL)
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXL (3907FRJ-XXL)
- JUSTRITE Battery Charging Cabinet, Gray, 60Hz (231703)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BU15YP)
- Justrite Safety Storage