Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 45 Gal., Yellow
Mfr # 8945208
Zoro # G9813343
product price: $2,400.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,400.00
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8945208
- Zoro # G9813343
- UPC # 697841120921
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Cabinet Height Range | Full Height |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (2073-XL (10))
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, S, 1 PR (9369S)
- 3M Ladder Anchor, Tagline (6100566)
- MASTER LOCK Lockout Padlock, KA, Purple, 1-3/4"H (410KAPRP)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Number of Cabinet Shelves: 2 (1962X)
- Justrite Safety Cabinets