Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 45 gal., White
Mfr # 894525
Zoro # G3365557
product price: $1,940.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,940.00
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18 in
- Height 65 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 894525
- Zoro # G3365557
- UPC # 697841113916
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color White, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Aisle Marking Tape, 3"x108ft, Yellow (PST310)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-L)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-002)
- MASTER LOCK Plug Lockout, Red, 5/16 In.D (S2005)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 Gal., Yellow (890420)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 2X55 Gal., YLW (899100)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- GLOBAL INDUSTRIAL Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- Justrite Safety Cabinets