Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 45 gal., Red, Depth: 18"
Mfr # 29884R
Zoro # G3364559
product price: $2,100.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,100.00
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43"
- Depth 18"
- Height 65"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29884R
- Zoro # G3364559
- UPC # 697841100893
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Height | 65" |
Exterior Depth | 18 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type High Security, Capacity 45 gal, Height 65 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC AeroDex13Gauge Lightweight Polyurethane Coated Work Glove Cut Level A9 (GPD982-10)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY/S7)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 090)
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 2X55 Gal., YLW (899100)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 Gal., Yellow (890420)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- Justrite Safety Cabinets