Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 45 gal., Gray, Number of Doors: 2
Mfr # 894523
Zoro # G3365408
product price: $1,820.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,820.00
Free 30-Day Returns
Key Features
- Depth 18"
- Rated For Flammable Storage Yes
- Number of Doors 2
- Includes (4) Level Adjusting Feet and Hazardous Warning Label
- Adapter Kit 5PW15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 894523
- Zoro # G3365408
- UPC # 697841113893
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18" |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 65" |
Details
Rated For Flammable Storage | Yes |
Number of Doors | 2 |
Includes | (4) Level Adjusting Feet and Hazardous Warning Label |
Adapter Kit | 5PW15 |
Color | Gray |
Additional Shelf | 1YNH7 |
Standards | OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code |
Finish | Powder Coated |
Item | Flammable Liquid Safety Cabinet |
Material | Galvanized Steel |
Door Type | Self-Closing |
Number of Shelves | 2 |
Features | Adjustable Shelves |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Storage Capacity | 45 gal |
Door Closure Type | Self-Closing |
Cabinet Format | Standard |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Mitt Gloves, 40g Thinsulate/Tricot Lining, XL (0404RBLKXLG)
- HAWS Air-Press. Tempered Emergency Eyewash (7603T)
- VGUARD A31A1, Exam Glove, 4.5 mil Palm, Latex, Powder-Free, Small, 1000 PK, Cream (A31A11)
- TINGLEY Overboot, Men's, 5-1/2 to 7, PR (45851)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891700)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JAMCO Flammable Safety Cabinet, 22 Gal., Yellow (BM22YP)
- Justrite Safety Cabinets