Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 4 gal., Red
Mfr # 890421
Zoro # G3365679
product price: $814.00
/ea
Free Shipping & Returns
$814.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Width 17 in
- Depth 17 in
- Height 22 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 890421
- Zoro # G3365679
- UPC # 697841112131
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 17 in |
Depth | 17 in |
Height | 22 in |
Door Opening Width | 14 1/2 in |
Exterior Width | 17 in |
Exterior Height | 22 in |
Exterior Dimensions (WxDxH) - Flammables | 17 in x 17 in x 22 in |
Exterior Depth | 17 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 17 in x 17 in x 22 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 in, Width 17 in, Depth 17 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Red, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 470M54 (470M54)
- MOLDEX Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (7990)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Sprinkler Riser Room Sign, Landscape (OS-NS-P-1014-L-16613)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4690)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 2X55 Gal., YLW (899100)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- CONDOR Flammable Liquid Safety Cabinet, 22 gal. (45AE81)
- Justrite Safety Cabinets