Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 4 gal., Red
Mfr # 890401
Zoro # G3365496
product price: $708.00
/ea
Free Shipping & Returns
$708.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Width 17 in
- Depth 17 in
- Height 22 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 890401
- Zoro # G3365496
- UPC # 697841112049
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 17 in |
Depth | 17 in |
Height | 22 in |
Door Opening Width | 14 1/2 in |
Exterior Depth | 17 in |
Exterior Dimensions (WxDxH) - Flammables | 17 in x 17 in x 22 in |
Exterior Width | 17 in |
Exterior Height | 22 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 17 in x 17 in x 22 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 in, Width 17 in, Depth 17 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Red, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY Ear Muffs Range Noise Reduction Hearing Protection (383695635232)
- LABELMASTER NFPA Diamond Label, 15inx15in, Vinyl (H-V102)
- HILLMAN 1 in. Black Vinyl Self-Adhesive Letter and Number Set 0-9 A-Z 117 pc, 6PK (842286)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-05)
- JUSTRITE Justrite Flammable Cabinet With Self Close Double Door 90 Gallon (899020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- GLOBAL INDUSTRIAL Shelf For 12 & 16 Gallon Flammable Cabinet, 19-1/2inWx14inD (298543)
- Justrite Safety Cabinets