Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 4 gal., Gray, Height: 22"
Mfr # 890403
Zoro # G3365539
product price: $708.00
/ea
Free Shipping & Returns
$708.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Width 17"
- Depth 17"
- Height 22"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 890403
- Zoro # G3365539
- UPC # 697841112087
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 17" |
Depth | 17" |
Height | 22" |
Exterior Height | 22 in |
Exterior Width | 17 in |
Exterior Depth | 17 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 In., Width 17 In., Depth 17 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Gray, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 8 (PAN3P/9180AP531-08)
- KLEENGUARD Safety Glasses, Clear Uncoated (25646)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, XXXL (101263-040-XXXL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gold/Green/High-Visibility Lime (964M)
- JUSTRITE Haz Material Safety Cabinet, 30 Gal, Blue (863028)
- JUSTRITE Emergency Safety Cabinet, 65 x 43 x 18, Manual, Orange (860001)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Flammable Safety Cabinet, 55 Gal., Yellow (896220)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 22 gal., Yellow (1022S-50)
- Justrite Safety Storage