Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 4 gal., Gray
Mfr # 890423
Zoro # G3365478
product price: $814.00
/ea
Free Shipping & Returns
$814.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Width 17 in
- Depth 17 in
- Height 22 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 890423
- Zoro # G3365478
- UPC # 697841112179
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 17 in |
Depth | 17 in |
Height | 22 in |
Exterior Width | 17 in |
Exterior Height | 22 in |
Exterior Depth | 17 in |
Description
Flammable Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 in, Width 17 in, Depth 17 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Gray, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, White (M7-17-498)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0036BL)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners White, 25PK (VSC-ROUND-WHITE)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Assorted (6704)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 Gal., Yellow (896260)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- Justrite Safety Cabinets