Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 31 gal., Silver
Mfr # 884804
Zoro # G3364726
product price: $3,600.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,600.00
Free 30-Day Returns
Key Features
- Capacity 31 gal
- Width 48"
- Depth 21-5/8"
- Height 35-3/4"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 884804
- Zoro # G3364726
- UPC # 697841130968
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 48" |
Depth | 21-5/8" |
Height | 35-3/4" |
Door Opening Width | 45 3/4 in |
Exterior Height | 35-3/4" |
Exterior Width | 48 in |
Exterior Depth | 21-5/8 in |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 31 gal, Height 35-3/4 In., Width 48 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Silver, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multi, 17 W x 29 L (121281729)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Red 10C (14966-79-18)
- MIH INTERNATIONAL M-Brace 16L Extra Ankle Lock Support Brace - Blue - Size Large (16L)
- LYLE Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1846-NP_14X10 (U3-1846-NP_14X10)
- JUSTRITE Cabinet, Pesticide, Green, 12 Gallon (891204)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- CRESCENT JOBOX Safety Cabinet, 30 gal. Cap., 45-23/32" H (1-753640)
- Justrite Safety Storage