Shop All Safety Cabinets
This Product is Discontinued
Justrite
Flammable Safety Cabinet, 30 gal., Yellow (Discontinued)
Mfr # 8930008
Zoro # G3365514
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Capacity 30 gal
- Width 43 in
- Depth 18 in
- Height 44 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8930008
- Zoro # G3365514
- UPC # 697841120891
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Details
Capacity | 30 gal |
Rated For Flammable Storage | Yes |
Construction | Galvanized Steel |
Material | Galvanized steel |
Standards | FM, NFPA Code 30, OSHA |
Color | Yellow |
Includes | (4) Level Adjusting Feet and Hazardous Warning Label, (6) 5 gal Type 1 Safety Cans |
Finish | Powder Coated |
Handle Type | Lever |
Number of Doors | 2 |
Item | Flammable Liquid Safety Cabinet |
Safety Cabinet Type | Standard |
Number of Cabinet Shelves | 1 |
Safety Cabinet Door Type | Manual |
Additional Shelf | 1YNH7 |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.