Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 30 gal., White
Mfr # 893025
Zoro # G3365383
product price: $1,490.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,490.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Color White
- Includes (4) Level Adjusting Feet and Hazardous Warning Label
- Additional Shelf 1YNH7
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 893025
- Zoro # G3365383
- UPC # 697841113497
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Height | 44" |
Details
Rated For Flammable Storage | Yes |
Color | White |
Includes | (4) Level Adjusting Feet and Hazardous Warning Label |
Additional Shelf | 1YNH7 |
Finish | Powder Coated |
Item | Flammable Liquid Safety Cabinet |
Standards | OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code |
Number of Doors | 2 |
Adapter Kit | 5PW15 |
Material | Galvanized Steel |
Door Type | Self-Closing |
Number of Shelves | 1 |
Storage Capacity | 30 gal |
Door Closure Type | Self-Closing |
Cabinet Format | Standard |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color White, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2MLSZX4)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, M, PK12 (3611M)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S4120S)
- EARTH EDGE Kneeling Pad Blk Rubber (EE000286)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow (891500)
- CONDOR Flammable Liquid Safety Cabinet, 60 gal. (45AE82)
- Justrite Safety Cabinets