Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 30 Gal., Gray
Mfr # 893003
Zoro # G9813431
product price: $1,210.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,210.00
Free 30-Day Returns
Key Features
- Depth 18 in
- Rated For Flammable Storage Yes
- Additional Shelf 1YNH7
- Number of Shelves 1
- Cabinet Height Range Counter Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 893003
- Zoro # G9813431
- UPC # 697841113336
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18 in |
Cabinet Height Range | Counter Height |
Exterior Depth | 18 in |
Exterior Height | 44 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Gray, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, L, PR (4500L)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, S, PR (SKC5SN-02-S)
- LYLE Decal, Danger High Voltage, Plastic, 14x10", LCU4-0042-NP_14X10 (LCU4-0042-NP_14X10)
- PYRAMEX Bump Cap, White (HP40010)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- JUSTRITE Flammable Safety Cabinet, 17 gal., Red (891721)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE SURE-GRIPĀ® EX COMBUSTIBLES SAFETY CABINET FOR PAINT AND INK, CAP. 96 G (896010)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 4 gal., Yellow (1004S-50)
- Justrite Safety Cabinets