Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 19 gal., Yellow, Material: Galvanized steel
Mfr # 883020
Zoro # G3364473
product price: $2,500.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Depth 21-5/8"
- Rated For Flammable Storage Yes
- Material Steel
- Number of Doors 2
- Standards International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 883020
- Zoro # G3364473
- UPC # 697841120662
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 21-5/8" |
Door Opening Width | 27 3/4 in |
Exterior Width | 30 in |
Exterior Height | 35-3/4" |
Exterior Depth | 21-5/8 in |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 19 gal, Height 35-3/4 In., Width 30 In., Depth 21-5/8 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-LG)
- NMC No Entry Restrooms Closed Heavy Duty Floor Stand (HDFS206)
- SIGNMISSION No Parking Service And Delivery Area 12inx18in Heavy Gauges, A-1218 No Parkings - Service Del (A-1218 No Parking Signs - Service Del)
- ABUS Lockout Padlock, KD, Red, 3"H (74LB/40 KD RED)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894580)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- Justrite Safety Storage