Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 19 gal., Yellow, Depth: 21-5/8"
Mfr # 883000
Zoro # G3364279
product price: $2,100.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,100.00
Free 30-Day Returns
Key Features
- Capacity 19 gal
- Width 30"
- Depth 21-5/8"
- Height 35-3/4"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 883000
- Zoro # G3364279
- UPC # 697841120648
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 30" |
Depth | 21-5/8" |
Height | 35-3/4" |
Door Opening Width | 27 3/4 in |
Exterior Width | 30 in |
Exterior Depth | 21-5/8 in |
Exterior Height | 35-3/4" |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 19 gal, Height 35-3/4 In., Width 30 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Bulk Oil Tank Sign, Landscape (OS-NS-A-1014-L-10391)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SSE611-TT)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-L (SV051)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-251-492-1.5-SC)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- JUSTRITE Flammable Cabinet, Vertical, 2X55 gal., YLW (899170)
- JAMCO Corrosive Safety Cabinet, 22x23x18" (CL06BP)
- Justrite Safety Cabinets