Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 19 gal., Silver, Depth: 21-5/8"
Mfr # 883004
Zoro # G3364428
product price: $2,400.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,400.00
Free 30-Day Returns
Key Features
- Capacity 19 gal
- Width 30"
- Depth 21-5/8"
- Height 35-3/4"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 883004
- Zoro # G3364428
- UPC # 697841130890
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 30" |
Depth | 21-5/8" |
Height | 35-3/4" |
Door Opening Width | 27 3/4 in |
Exterior Height | 35-3/4" |
Exterior Width | 30 in |
Exterior Depth | 21-5/8 in |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 19 gal, Height 35-3/4 In., Width 30 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Silver, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Blue, M, PR (19L479)
- TINGLEY RUBBER HazProof Boots Size 10 (WPL672-10)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-666BF-7)
- REFRIGIWEAR Black/Charcoal Reg Xlarg Polar Force Insulate Parka Jkt (8340RBCHXLG)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891300)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 22 gal., Yellow (1022S-50)
- Justrite Safety Storage