Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 17 gal., White
Mfr # 891725
Zoro # G3365837
product price: $1,330.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,330.00
Free 30-Day Returns
Key Features
- Capacity 17 gal
- Width 43"
- Depth 18"
- Height 24"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891725
- Zoro # G3365837
- UPC # 697841112872
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Height | 24" |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 24" |
Description
Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 17 gal, Height 24 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color White, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-8-D)
- SAFE HANDLER Safe Handler Full Color Green Safety Glasses (BLSH-ESCR-CLCT-SG8GR-12)
- 3M Fire Barrier Composite Sheet, 36 x 36 In. (CS-195+3X3-BOX*)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-510)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 2X55 Gal., YLW (899100)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Flammable Cabinet, 20 gal., Red (891511)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- Justrite Safety Cabinets