Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 17 gal., White
Mfr # 891705
Zoro # G3365715
product price: $1,160.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,160.00
Free 30-Day Returns
Key Features
- Capacity 17 gal
- Width 43"
- Depth 18"
- Height 24"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891705
- Zoro # G3365715
- UPC # 697841112803
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Height | 24" |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Height | 24" |
Description
Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 17 gal, Height 24 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color White, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MOZX4)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Blue (KCC54424)
- HONEYWELL HOWARD LEIGHT X-Treme Disposable Foam Ear Plugs, Bullet Shape, 32, Orange, 100 PK (XTR-30)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Red (894501)
- JUSTRITE Corrosive Safety Cabinet, 24", H (891702)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- Justrite Safety Storage