Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 17 gal., Gray, Depth: 18"
Mfr # 891703
Zoro # G3365697
product price: $1,160.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,160.00
Free 30-Day Returns
Key Features
- Depth 18"
- Rated For Flammable Storage Yes
- Finish Powder Coated
- Standards OSHA, NFPA Code 30, FM
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 891703
- Zoro # G3365697
- UPC # 697841112797
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18" |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 24" |
Details
Rated For Flammable Storage | Yes |
Finish | Powder Coated |
Standards | OSHA, NFPA Code 30, FM |
Material | Galvanized Steel |
Number of Doors | 2 |
Additional Shelf | 1YNH7 |
Includes | (4) Level Adjusting Feet and Hazardous Warning Label |
Item | Flammable Liquid Safety Cabinet |
Color | Gray |
Number of Shelves | 1 |
Door Type | Manual |
Features | Adjustable Shelves |
Compliance | Complies with NFPA Code 30; FM Approval |
Cabinet Format | Stackable |
Door Closure Type | Manual |
Storage Capacity | 17 gal |
Description
Flammable Cabinet, Safety Cabinet Type Stackable, Capacity 17 gal, Height 24 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Gray, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Security, 12" (PLXO12)
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Medium, PR (46161)
- 3M Respirator Cleaning Wipes, Non-Alcohol, Individually Packaged Wipes, 100 Per Pack (504)
- CEMENTEX 8' 6 Folding Shotgun Stick (CPCS-13413)
- JUSTRITE Flammable Cabinet, 20 gal., Red (891511)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- GLOBAL INDUSTRIAL Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5inWx14inD (298542)
- Justrite Safety Cabinets