Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 15 gal., Yellow, Depth: 21-5/8"
Mfr # 882400
Zoro # G3364507
product price: $1,930.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,930.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Material Steel
- Color Yellow
- Sump Capacity 3 gal
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 882400
- Zoro # G3364507
- UPC # 697841120488
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Door Opening Width | 21 1/2 in |
Exterior Width | 24 in |
Exterior Height | 35-3/4" |
Exterior Depth | 21-5/8 in |
Description
Flammable Cabinet, Safety Cabinet Type Under Counter, Capacity 15 gal, Height 35-3/4 In., Width 24 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Cartridge, Bayonet, AM, MA, Green, 2 PK, NIOSH 42 CFR 84 (815358)
- LYLE Danger Sign, 10x7 In., English, U1-1072-RD_10X7 (U1-1072-RD_10X7)
- PYRAMEX Safety Glasses, Photochromic Scratch-Resistant (SB8624D)
- ISA Overshoes, LG, Red, Resists Bioburden, PR (SRLF100L-GR)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- JUSTRITE Corrosive Safety Cabinet, Manual, 34"W (896002)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- Justrite Safety Cabinets