Shop All Safety Cabinets
Justrite
Flammable Safety Cabinet, 15 gal., Yellow
Mfr # 882410
Zoro # G3042210
product price: $1,980.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,980.00
Free 30-Day Returns
Key Features
- Depth 21 5/8 in
- Rated For Flammable Storage Yes
- Finish Powder Coated
- Sump Capacity 3.2 gal
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 882410
- Zoro # G3042210
- UPC # 697841120501
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 21 5/8 in |
Cabinet Height Range | Desk or Table Height |
Overall Height | 35 3/4 in |
Overall Depth | 21 5/8 in |
Overall Width | 24 in |
Exterior Height | 35 3/4 in |
Exterior Width | 24 in |
Exterior Depth | 21 5/8 in |
Adjustable Height - Maximum | 3 in |
Description
Flammable Cabinet, Height 35 3/4 in, Width 24 in, Depth 21 5/8 in, Color Yellow, Assembled Assembly, Load Capacity 125 lb, Door Type Manual, Material Steel, Number of Shelves 1, Number of Doors 1, Number of Drawers 0, Standards Fire Tested and FM-Approved, NFPA 1, NFPA 30, OSHA, Includes Leveling Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Yellow Metal Safety Can, Type 1, Five Gallon, with Yellow Plastic Funnel, for Diesel Fuel (7150210)
- SAFEWAZE Rescue Pole Head (022-6072)
- LONGEVITY MIG Welding Gloves, Leather Palm, M (880464)
- CONDOR TIG Welding Gloves, Pigskin Palm, XL, PR (2MGC4)
- JUSTRITE Paints and Inks Cabinet, 40 gal., Red (893031)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 15 Gal., Yellow (891500)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- JUSTRITE Flammable Cabinet, 20 gal., Red (891511)
- JAMCO Flammable Safety Cabinet, 11 gal., Yellow (BY11YP)
- Justrite Safety Cabinets